Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Mastercycler™ pro PCR System
Proprietary vapo.protect™ technology reduces evaporation to a minimum, improving reproducibility and specificity
Supplier: Eppendorf™ 950040025
Description
Key Features
- Gradient function simplifies protocol optimization
- Cyclers can be used in three configurations: stand-alone system, mini-satellite systems, or a PC-controlled network
- Heated lid with integrated Thermal Sample Protection (TSP) technology
- Intuitive graphic programming
- SteadySlope™ technology ensures constant heating and cooling rates
- vapo.protect technology to reduce evaporation
- Extremely fast heating/cooling rates
- Gradient blocks with SteadySlope technology; intuitive graphic programming
- Heated lid with integrated Thermal Sample Protection (TSP) technology
- Use as stand-alone devices, mini satellite systems or a PC-controlled network
- Two-year warranty
- Freely programmable temperature gradient over 12 rows
- Gradient range of up to 20°C
- Robust, specially coated aluminum block
- Highest temperature control speed due to silver block: up to 8°C/sec. with impulse feature
- Freely programmable temperature gradient over 12 rows
- Gradient range of up to 24°C
- Optimized tube fit for fastest heat transition
- Freely programmable temperature gradient over 24 rows
- Gradient range of up to 20°C
Warranty and Services
Two years

Specifications
96 x 0.2 mL PCR Tubes or 1 PCR Plate 8 x 12 | |
4 to 99°C | |
≤±0.4 at 95°C | |
115/230 V, 50/60 Hz | |
14.56 in. | |
37 cm | |
2 Year | |
41.5 cm | |
50 to 60 Hz | |
1 x Centronics™, 1 x RS232, control panel, one each of CAN_in/CAN_out | |
950 W | |
18.51 kg (40.8 lb.) |
±0.2°C | |
SteadySlope™, Control Panel, Heated Lid | |
115 to 230 V | |
Mastercycler pro Gradient S w/Control Panel | |
16.33 in. | |
26 cm | |
10.23 in. | |
PCR | |
5°C/s. Heating; 3.5°C/s. Cooling | |
1° to 24°C | |
Silver Block |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction