Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Mastercycler™ pro PCR System

Proprietary vapo.protect™ technology reduces evaporation to a minimum, improving reproducibility and specificity

Specifications

Electrical Requirements 115/230 V, 50/60 Hz
Warranty 2 Year
For Use With (Application) PCR
View More Specs

Products 1
Catalog Number Mfr. No. Product Type Content And Storage Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Content And Storage Price Quantity & Availability  
E950040025
View Documents
Eppendorf™
950040025
Mastercycler pro Gradient S w/Control Panel SteadySlope™, Control Panel, Heated Lid Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product
N/A
Description

Description

Key Features

  • Gradient function simplifies protocol optimization
  • Cyclers can be used in three configurations: stand-alone system, mini-satellite systems, or a PC-controlled network
  • Heated lid with integrated Thermal Sample Protection (TSP) technology
  • Intuitive graphic programming
  • SteadySlope™ technology ensures constant heating and cooling rates

  • vapo.protect technology to reduce evaporation
  • Extremely fast heating/cooling rates
  • Gradient blocks with SteadySlope technology; intuitive graphic programming
  • Heated lid with integrated Thermal Sample Protection (TSP) technology
  • Use as stand-alone devices, mini satellite systems or a PC-controlled network
  • Two-year warranty
Mastercycler pro Gradient
  • Freely programmable temperature gradient over 12 rows
  • Gradient range of up to 20°C
  • Robust, specially coated aluminum block
Mastercycler pro Gradient S
  • Highest temperature control speed due to silver block: up to 8°C/sec. with impulse feature
  • Freely programmable temperature gradient over 12 rows
  • Gradient range of up to 24°C
  • Optimized tube fit for fastest heat transition
Mastercycler pro 384
  • Freely programmable temperature gradient over 24 rows
  • Gradient range of up to 20°C

Warranty and Services

Two years

Specifications

Specifications

115/230 V, 50/60 Hz
2 Year
PCR
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.