Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Model 5424 Microcentrifuge Rotors

Catalog No. 05400014 Shop All Eppendorf North America Products
Click to view available options
Type:
Standard Rotor
Strip Rotor
Includes:
Aerosol-tight lid

Includes

Rotor and lid (all models except PCR Strip Rotor, which is rotor-only)

For use with Eppendorf Model 5424 Microcentrifuges

Standard 24-place Rotor 05-400-008

  • 20 × 1.5/2.0mL capacity
  • Max. speed/RCF 15,000rpm/21,130×G
  • Supplied with aerosol-tight lid

Coated 24-place Rotor 05-400-010
  • Same as 05-400-008, but with coating that improves chemical resistance and makes rotor easier to clean
  • Supplied with aerosol-tight coated lid 05-400-011
4-position PCR Strip Rotor 04-400-014
  • Quickly knocks down liquids and properly supports thinwall PCR tubes
  • Capacity: 4 × 8-place PCR tube strips
  • Max. RCF: 18,615×G

TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Strip Rotor
Capacity 32 x 0.2 mL
Max. RCF 18,615 x g
Max. Speed 14,680 rpm
Radius (Metric) 7.4 cm
For Use With (Equipment) 5430 Microcentrifuge
Angle Fixed
Includes Aerosol-tight lid
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.