Learn More
Eppendorf™ Centrifuge 5804 R - Refrigerated Benchtop Centrifuge
Shop All Eppendorf North America Products

Description
Requires
Rotor (sold separately)
Lower capacity units offering low to high spreeds, available in standard (Cat. No. 05-413-108) or refrigerated compact models, some models include four sets of adapters for Clinical and Cell Culture applications
Common Features
- Spin from 200 rpm to 14,000 rpm (20,817 x g) in increments of 10 rpm
- Speed, g-force and radius correction values can be entered
- Values can be changed during centrifugation
- Low-profile 11.2 in./28 cm access height for easy sample loading and unloading
- Automatic rotor recognition senses rotor type to set maximum allowable speed—ensures safety
- Fast, simple programming of time, temperature (refrigerated models), speed/ g-force and radius value
- Selectable program memory for up to 35 individual user programs
- Adjustable speed short spin button for quick runs
- Ten acceleration and deceleration rates for sensitive sample material
Model 5804 R (refrigerated model)
- Temperature range from -9°C to +40°C, with ''Fast Temp'' function for rapid cooling of the centrifuge chamber
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
- Standby cooling maintains temperature when not in use
- Adjustable speed short spin button for quick runs
- Built-in condensation drain to eliminate water accumulation and prevent corrosion
- Max. 5000 rpm (rcf, 4.500 x G)
- Broad range of adapters available to handle all common tube formats from 0.2 to 100 mL
- Autoclavable (121°C, 20 min.)
- Cell Culture Package: 4 adapters each for 15 mL Conical and 50 mL Conical
- Clinical Package: 4 adapters each for 13 mm and 16 mm tubes
Order Info
Max. power requirements, Model 5804, 900w, Models 5804 R, 1650 W. Power supply, all models: 120V/60Hz. Dimensions (L x W x H), Model 5804: 22 x 18 x 13 in. (55 x 50 x 34 cm), Model 5804 R: 22 x 25 x 13 in. (55 x 64 x 34 cm). Weight, Model 5804: 121 lb. (55 kg), Model 5804 R: 176 lb. (80 kg). Promotional price effective through December 31, 2011.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Controller Type | Keypad |
| Description | Without Rotor |
| Capacity | 4 x 250 mL, 2 x 5 MTP |
| Max. RCF | 20,913 x g |
| Max. Speed | 14,000 rpm |
| Product Line | Eppendorf 5804 R |
| Refrigerated | Yes |
| Display | Color Graphic Display |
| Includes | Rotor |
| Maximum Speed Range | 14,000 to 14,999 rpm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.