Learn More
Eppendorf™ Microplate
Shop All Eppendorf North America Products

Description
- g-Safe™: exceptional centrifugation stability up to 6,000 x g.
- OptiTrack™ Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for minimal remaining volume and excellent mixing properties.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Unmatched, transparent polypropylene (PP) for improved sample visibility.
- Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays.
- Ensured functionality from -86°C to 100°C.
- Autoclavable (121°C, 20 min.).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Compliance
Manufactured in ISO certified clean room conditions. Each batch is tested and certified individually.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Packaging | 5 Bags x 16 Plates |
| Color | Clear |
| Product Type | Microplate |
| Material | Polypropylene |
| Volume (Metric) Well | 360 μL |
| No. of Wells | 96 |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.