Learn More
Description
- A wide range of fixed-angle rotors and the microplate rotor are available to accommodate a variety of tubes, plates, and applications.
- Increase capacity with a spacer to stack some fixed-angle rotors.
- Precision engineered for optimal sample concentration.
Specifications
Specifications
| Description | F-40-36-12 |
| Type | Fixed Angle Rotor |
| Capacity | 36 x 1.5 mL Flat-bottom Tubes |
| Max. RCF | 248 x g |
| Max. Speed | 1400 rpm |
| Net Weight | 31 kg (68.2 lb.) |
| For Use With (Equipment) | Vacufuge Plus Vacuum Concentrators |
| No. of Places | 36 x 1.5 mL Flat-bottom Tubes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.