Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Serological Pipettes
GSA_VAGREENER_CHOICE

Catalog No. 13683602 Shop All Eppendorf North America Products
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
Color:
Blue
Orange
Red
Violet
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

Eppendorf Serological Pipettes ensure top-tier sterility and safety for sensitive lab applications. They are sterile, free from pyrogens, DNase, RNase, human and bacterial DNA, and non-cytotoxic, ideal for cell culture and molecular biology tasks.

  • Clear and precise graduations for easy volume determination
  • Color-coding for easy identification of pipet sizes
  • Subunits with dispenser option to keep stored products safe
  • Individually wrapped pipets for reliable sterility
  • Ultra-pure virgin polystyrene meeting the requirement of USP VI
  • Harmonized and well-fitting operation with Easypet 3, compatibility with all existing pipet helpers
  • Sterility assurance level of 10-6
  • Certified absence of detectable pyrogens, DNA, RNase and DNase
  • Certified non-cytotoxic

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.1 mL
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Length (English) 13.3 in.
Quantity 400 Pk. (4 Bags of 100)
Color Blue
Volume (Metric) 5 mL
Length (Metric) 338 mm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.