Learn More
Eppendorf™ ThermoMixer Temperature Control Device
Shop All Eppendorf North America Products

Description
- Heating and mixing in 0.5/1.5/2.0 mL reaction vessels (F0.5/F1.5/F2.0) or plates (FP)
- Efficient mixing up to 1,500 rpm (F1.5/F2.0) or 2,000 rpm (F0.5/FP)
- Excellent mixing performance due to unique 2DMix-Control technology
- Anti-spill technology prevents lid wetting and cross-contamination
- Reliable prevention of condensate formation with the new ThermoTop (condens.protect™)
- Simple and intuitive operation using predefined temperature keys (37 °C, 42 °C, 56 °C, and 95 °C)
- Very quiet operation via precise fit of vessels in block
- Heat-insulated Eppendorf SmartBlocks for ergonomic operation - user won't burn fingers
ThermoMixer will not function without Eppendorf SmartBlocks which are sold separately.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Accuracy | Max. ±0.5 °C at 20 – 45 °C |
| For Use With (Equipment) | Eppendorf SmartBlocks (sold separately) |
| Temperature Range (Metric) | 1°C to 100°C |
| Type | Heater/Mixer Block |
| Includes | Not applicable |
| Model | ThermoMixer C |
| Speed | 3000 rpm |
| Timer | 15 sec to 99:30 h, continuous |
| Dimensions (L x W x H) | 30.4 x 20.6 x 13.6 cm (11.96 x 8.11 x 5.35 in.) |
| Shipping Weight (English) | 13.88 lb. (without accessories) |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.