Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ ThermoMixer Temperature Control Device
GSA_VA

Catalog No. 05412500 Shop All Eppendorf North America Products
Click to view available options
Model:
ThermoMixer C
ThermoMixer F1.5
ThermoMixer FP
Speed:
1500 rpm maximum
2000 rpm
3000 rpm

Perfect choice for mixing and heating established routine applications

  • Heating and mixing in 0.5/1.5/2.0 mL reaction vessels (F0.5/F1.5/F2.0) or plates (FP)
  • Efficient mixing up to 1,500 rpm (F1.5/F2.0) or 2,000 rpm (F0.5/FP)
  • Excellent mixing performance due to unique 2DMix-Control technology
  • Anti-spill technology prevents lid wetting and cross-contamination
  • Reliable prevention of condensate formation with the new ThermoTop (condens.protect™)
  • Simple and intuitive operation using predefined temperature keys (37 °C, 42 °C, 56 °C, and 95 °C)
  • Very quiet operation via precise fit of vessels in block
  • Heat-insulated Eppendorf SmartBlocks for ergonomic operation - user won't burn fingers

ThermoMixer will not function without Eppendorf SmartBlocks which are sold separately.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy Max. ±0.5 °C at 20 – 45 °C
Temperature Range (Metric) 1°C to 100°C
Type Heater/Mixer Block
Includes Eppendorf Thermoblock for 24 x 1.5 mL tubes, USB Interface
Model ThermoMixer F1.5
Speed 1500 rpm maximum
Timer Not applicable
Dimensions (L x W x H) 30.4 x 20.6 x 17 cm (11.96 x 8.11 x 6.69 in.)
Shipping Weight (English) 13.88 lb. (without accessories)
Shipping Weight (Metric) 6.3 kg (without accessories)
Electrical Requirements 100/130V, 50/60 Hz
Wattage 200 W
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.