Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Trade-in Xplorer™ Electronic Pipetters, Single Channel

Catalog No. 14286536 Shop All Eppendorf North America Products
Click to view available options
Volume (Metric):
0.25 to 5 mL
0.5 to 10 μL
0.5 to 10 mL
15 to 300 μL
5 to 100 μL
50 to 1000 μL

Specially designed for high professional standards to provide optimal support.

Pipetters are based on the proven Eppendorf PhysioCare™ concept. The features set new standards for simplicity, precision and reproducibility, which mean no more delays due to complicated programming or inflexible processes. Precisely adjustable parameters, maximally reproducible results, fatigue-free work and full control over the pipetting processes are achieved. 

  • Intuitive user interface
  • Pipetting modes: autodispensing, dispensing, pipetting, mixing, manual pipetting
  • Universal nose cone fits most pipette tips
  • Highly reproducible results
  • Spring engaged nose cone for enhanced tip attachment
  • Light weight design offers unsurpassed ergonomics

PIPETTE TRADE IN OFFER:  Get reduced pricing shown above when you trade in any brand of pipette for a brand new Eppendorf Research-plus Single Channel Pipette. After placing your order for your new Eppendorf pipette(s), you must fill out a brief form and and return it with your old pipette(s) and proof of purchase (invoice or packing slip) to:

United States:

Eppendorf Services
151 Memorial Drive, Suite B
Shrewsbury, MA 01545

Canada: 

Eppendorf Canada
2810 Argentia Road, Unit #2
Mississauga, ONT L5N 8L2

Completion of your purchase transaction will require that old pipettes be mailed directly to Eppendorf facility within 30 days of receiving your new pipettes. Contact your Fisher Customer Service Representative for the form and/or further information:

US: 1-800-766-7000
CA: 1-800-234-7437

TRUSTED_SUSTAINABILITY

Specifications

Number of Channels 1
Product Line Trade-in Xplorer
Type Electronic Pipette
Volume (Metric) 0.5 to 10 mL
Finger Style Ergonomic
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.