Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Tubes™ with Screw Cap 5.0 mL - Microtube
GREENER_CHOICE

Catalog No. 05413915
Click to view available options
Capacity (Metric):
5 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Eppendorf Tubes™ with screw cap are your ideal choice when working with medium-sized sample volumes (0.5 - 5.0 mL). SafeCode variants enhance sample identification, while the BioBased option, manufactured using renewable resources, provides an eco-friendly alternative without compromising performance.

Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.

BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.

  • Ensures leak-free storage and protects sample integrity.
  • Suited for a wide range of laboratory tasks, enhancing flexibility.
  • High-quality materials for long-lasting, robust performance.
  • Clear, visible graduations for quick volume assessment.
  • Facilitates optimal sample recovery and efficient centrifugation.
  • Available in Eppendorf Quality, PCR Clean, Sterile/Pyrogen-/DNase-/RNase-/Human and Bacterial DNA-free, and Forensic DNA Grade quality for tested purity.
  • 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification.
  • ECC200 error correction function enables safe code reading with up to 25% damaged codes.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free
Closure Material HDPE
Closure Color Gray
Color Amber
Capacity (Metric) 5 mL
Material Polypropylene
Includes Microtubes
No. per Pack 100/Pk.
Packaging 200 Tubes (2 Bags x 100 Tubes)
Quantity 200 Pk.
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (English) 0.169 oz.
Clean Claims Pyrogen-, DNase-, RNase-, human and bacterial DNA-free
Bottom Shape Conical
Closure Type Screw Cap
Temperature Range (Metric) -86°C to +100°C
UV Resistance Yes
Diameter (Metric) 17 mm
Graduated Yes
Product Type Microcentrifuge Tube
Max. RCF 25,000 x g
Purity or Quality Grade Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.