Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ twin.tec™ PCR Plates 384-well, 45 μL - PCR Plates
Shop All Eppendorf North America Products

Click to view available options
Color:
Blue
Colorless
Green
Red
Yellow
Barcode:
Alphanumeric
No Barcode
Packaging:
10 Bags x 30 Plates
5 Bags x 5 Plates
Individually Blister Wrapped
Purity or Quality Grade:
Forensic DNA Grade (Non-sterile)
PCR Clean (Non-sterile)
Description
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Improved well-to-well tolerance.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
- Batch-tested and certified free of DNA, DNase, RNase and PCR inhibitors (PCR clean).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Certifications
Certified free of human DNA, DNase, RNase, and PCR inhibitors
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Free of Human DNA, DNase, RNase and PCR Inhibitors |
| Format | Standard |
| Array | 16 x 24 |
| Autoclavable | Autoclavable |
| Packaging | Individually Blister Wrapped |
| Color | Colorless |
| Product Type | PCR Plate |
| For Use With (Equipment) | Automated Systems |
| Skirt Style | skirted |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction