Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ UVette™ Cuvets
GSA_VA

Catalog No. p-81715 Shop All Eppendorf North America Products
Click to view available options
Capacity (Metric):
50 μL
50 to 2000 μL
Includes:
Cuvettes
Cuvettes, Universal Adapter

An alternative to the expensive, breakable quartz cuvets traditionally required for use at UV wavelengths

  • UV- and VIS-transparent between 220 and 1600 nm
  • Suitable for measuring small volumes (≥50 μL)
  • DNase-, RNase-, and protein-free
  • Disposable
  • Measure samples with a normal concentration using the 10 mm optical pathlength; for samples with a higher concentration, rotate the UVette cuvets by 90° and use the shorter 2 mm optical pathlength—no need to dilute sample
  • UVette Cuvets: 80 original Eppendorf disposables, single sealed cuvettes
  • UVette Starter Kit: 80 UVettes + 1 universal adapter for a 15 mm light center height (including GeneQuant); convertible to 8.5 mm
  • UVette Routine Pack: Eppendorf Quality purity level, reclosable box of 200 pcs.

Order Info

  • Optimal for use with Eppendorf BioPhotometer (E6131000012) or with commonly available spectrophotometers (adapter required)
  • Individually wrapped
  • Volume markings for 500 and 1000μL

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Uvette Cuvette
Description 80 UVette Cuvettes, Individually Wrapped
Disposable Single-use
Capacity (Metric) 50 to 2000 μL
Material UV-transparent Plastic
Length (Metric) 12.5 mm
Includes Cuvettes
Quantity 80 Cuvettes
Path Length 10 and 2 mm
Wavelength Range 220 to 1600 nm
Height (Metric) 36 mm
For Use With (Equipment) Biophotometer, Spectrophotometer
Width (Metric) 12.5 mm
For Use With (Application) UV/Vis Spectroscopy
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.