Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Centrifuge 5427 R
Click to view available options
Electrical Requirements:
120 V, 50/60 Hz
Type:
5427R Centrifuge
Includes:
Aerosol-tight QuickLock rotor FA-45-30-11
Aerosol-tight QuickLock rotor FA-45-48-11
Description
- Ideal solution for high-end research applications
- Aerosol-tight Eppendorf QuickLock™ rotors for time saving
- Features our unique OptiBowl™ design for whisper quiet operation
- Equipped with a soft-touch one-finger lid closure for ergonomic operation
- Automatic rotor recognition and imbalance detection for maximum safety
- Maintains constant 4°C at maximum speed that helps in keeping sample cool
- Unique swing-bucket rotor for 24 x 1.5/2mL tubes ideal for gradient centrifugation
- Compact footprint make it easy to store
- Built-in condensation drain to eliminate water accumulation and prevent corrosion
- ECO shut-off can be adjusted to engage after 8, 4, 2, or 1 hour of nonuse to reduce energy consumption and extend compressor life (can be deactivated in menu)
Specifications:
- Dimensions: D x W x H: 21.3 x 12.6 x 10 in. /54 x 31.9 x 25.4cm
- Max.g-force: 25000 rcf
- Speed range: 100-16220rpm
- Max. capac.: 48 x 1.5/2.0mL tubes
- Weight w/o: 66.1 lb. (30kg)
- Noise level: less than 54dB
- Power supply: 120V/50-60Hz
- Acceleration and Deceleration time: 18sec
- Teperature control range: -11° to +40°C

Specifications
Specifications
Max. Speed | 16,220 rpm |
Type | 5427R Centrifuge |
Includes | Aerosol-tight QuickLock rotor FA-45-30-11 |
Electrical Requirements | 120 V, 50/60 Hz |
Net Weight | 66.1 lb. (30 kg) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction