Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Equity™-1701 Capillary GC Column, df 0.25 μm
Click to view available options
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Description
Application: Increased phase polarity, due to cyanopropylphenyl functional group substitution, offers unique selectivity compared to other phases. This column works well with systems employing ECD, NPD, and MSD detectors, and is often used for alcohols, oxygenates, pharmaceuticals, pesticides, and PCB applications. USP Code: This column meets G46 requirements. Phase: Bonded. Poly(14% cyanopropylphenyl/86% dimethyl siloxane). Temp. Limits: Subambient to 260 C (isothermal or programmed)

Specifications
Specifications
Product Line | Equity |
USP Type | G46 |
Max. Temperature | Subambient to 260°C (isothermal or programmed) |
Type | Capillary GC |
Diameter (Metric) Inner | 0.32 mm |
For Use With (Application) | Gas Chromatography (GC) |
Film Thickness | 0.25 μm |
Length (Metric) | 30 m |
Material | Fused Silica |
Packing Material | Poly(14% cyanopropylphenyl/86% dimethyl siloxane) |
Equity is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction