Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Equity™-5 Capillary GC Column, df 0.25 μm
Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Description
Application: This popular column is designed for general purpose applications where a non-polar column is required. The low phenyl content provides thermal stability compared to 100% poly(dimethyl siloxane) columns. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded. Poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)
Specifications
Specifications
| USP Type | G27, G36 |
| Diameter (Metric) Inner | 0.25 mm |
| Type | Capillary GC |
| Max. Temperature | -60°C to +300°C (isothermal or programmed) |
| Product Line | Equity |
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Packing Material | Poly(dimethyl siloxane) |
| Show More |
Equity is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction