Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
E.R. Advanced Ceramics Ball Mills Burundum Grinding Media
Shop All ER Advanced Ceramics Inc. Products

Click to view available options
Shape:
Spherical
Diameter (English):
0.81 in.
Specifications
Specifications
| Diameter (English) | 0.81 in. |
| Diameter (Metric) | 2.05 cm |
| For Use With (Equipment) | Ball mill |
| Length (English) | 0.81 in. |
| Material | Ceramic |
| Shape | Spherical |
| Weight (English) | 10 lb. |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction