Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

E.R. Advanced Ceramics Jars for Jar Mills
SDP

Catalog No. p-155358
Encompass
Click to view available options
Capacity (English):
37.19 oz.
192.73 oz.
422.67 oz.
Diameter (English):
5.75 in.
9 in.
13 in.
Height (English):
6.75 in.
11.5 in.
13 in.

For 08-381 Series Jar Mills.

  • Porcelain fortified with alumina
  • Strong and chemical resistant
  • Extra-wide mouth
  • Locking lid with bar and hand wheel
  • Neoprene gasket
  • Precision-ground cover and gasket seal

Specifications

Capacity (English) 37.19 oz.
Capacity (Metric) 1100 mL
Diameter (English) 5.75 in.
Diameter (English) Opening 2.75 in.
Diameter (Metric) 14.6 cm
Diameter (Metric) Opening 6.98 cm
For Use With (Equipment) 08-381 Series jar mill
Height (English) 6.75 in.
Height (Metric) 17.14 cm
Includes Locking lid with bar, hand wheel, Neoprene gasket, precision ground cover, gasket seal
Material Fortified Porcelain, Alumina
Weight (English) 5 lb.
Weight (Metric) 2.26 kg
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.