Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ACCU-SCOPE™ Ergo Binocular with 3 Plan Objectives

The new EXC-360-3-BE features ergonomic tilting binocular head, 4x, 10x, 40xR objectives.
$2835.23 - $5506.13
Specifications
Lighting Type | LED |
---|---|
Model | ACCU-SCOPE |
Product Type | Binocular LED Microscope |
Voltage | 110/240 V |
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity & Availability | |||||
01-000-961
![]() |
ACCU-SCOPE™
EXC3603BE |
40X, 100X, 400X, 1000X |
Each for $2,835.23
|
|
|||||
01-000-977
![]() |
ACCU-SCOPE™
EXC400CYTBE |
40X, 100X, 400X |
Each for $4,805.00
|
|
|||||
01-000-979
![]() |
ACCU-SCOPE™
EXC400HEMABE |
40X, 100X, 400X, 500X, 1000X |
Each for $5,506.13
|
|
|||||
Description
- Ergo tilting binocular viewing head (5° to 35°)
- PL10x/22 mm focusable eyepieces with eye cushions; accepts 24mm reticle
- Plan Achromat 4x, 10x, 40xR, 100xR oil objectives
- Double layer, rackless mechanical stage with ceramic insert, low position right hand controls
- N.A. 1.25 Abbe Condenser with iris diaphragm; slot for phase contrast or darkfield sliders
- Coaxial coarse and fine focus controls
- 3 watt Variable LED with field iris 5v USB charging port for personal mobile device
- Dust cover, power cord, immersion oil and instruction manual
- Warranty: 5-year limited warranty for parts, labor and electronic components; 1-year warranty on LED bulb
Specifications
LED | |
ACCU-SCOPE | |
Binocular LED Microscope | |
110/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title