Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Ergonomic Tweezers/Forceps

Catalog No. 17456060 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
108 mm
114 mm
120 mm
Tip Style:
Angled, Flat Sharp
Curved, Extra Fine
Straight, Fine
Straight, Medium
Straight, Medium Serrated
Straight, Very Fine
Straight, Very Sharp
Tapered, Flat Round
Tapered, High Precision
Material:
Stainless Steel
Stainless Steel, Neverrust™
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style Material
17-456-060 114 mm Curved, Extra Fine Stainless Steel, Neverrust™
17-456-057 108 mm Tapered, High Precision Stainless Steel, Neverrust™
18-100-812 120 mm Straight, Very Fine Stainless Steel
18-100-807 120 mm Straight, Fine Stainless Steel
17-467-189 114 mm Angled, Flat Sharp Stainless Steel, Neverrust™
17-456-054 108 mm Straight, Very Sharp Stainless Steel, Neverrust™
17-467-116 120 mm Straight, Medium Serrated Stainless Steel, Neverrust™
17-467-164 108 mm Tapered, High Precision Stainless Steel
17-456-051 114 mm Straight, Medium Stainless Steel, Neverrust™
16-050-112 120 mm Tapered, Flat Round Stainless Steel, Neverrust™
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17-456-060 Supplier Excelta™ Supplier No. 7SAET
Add to Cart
Add to Cart

Designed for better control

  • Features ESD-safe 1010 foam grips to provide relief from hand fatigue

Specifications

Tip Style Curved, Extra Fine
Length (English) 4.5 in.
Material Stainless Steel, Neverrust™
Length (Metric) 114 mm
Product Type Tweezers, Ergonomic
Quantity (No. per Case) Each
For Use With (Application) For maximum visibility under magnified applications
Height (English) Body 0.5 in.
Height (Metric) Body 1.2 cm
Precision High
Width (English) Body 0.75 in.
Width (English) Tip 0.005 in.
Width (Metric) Body 1.9 cm
Width (Metric) Tip 0.015 cm
Thickness (Metric) Tip 0.07 mm
Style 7
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.