Learn More
Description
- Features ESD-safe 1010 foam grips to provide relief from hand fatigue
Specifications
Specifications
| Tip Style | Angled, Flat Sharp |
| Length (English) | 4.5 in. |
| Material | Stainless Steel, Neverrust™ |
| Length (Metric) | 114 mm |
| Product Type | Tweezers, Ergonomic |
| Quantity (No. per Case) | Each |
| For Use With (Application) | For manipulating very minute components |
| Height (English) Body | 0.5 in. |
| Height (Metric) Body | 1.2 cm |
| Precision | High |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.