Learn More
Description
- Features ESD-safe 1010 foam grips to provide relief from hand fatigue
Specifications
Specifications
| Tip Style | Straight, Fine |
| Length (English) | 4.75 in. |
| Material | Stainless Steel |
| Length (Metric) | 120 mm |
| Product Type | Tweezers, Ergonomic |
| Quantity (No. per Case) | Each |
| For Use With (Application) | For delicate applications |
| Height (English) Body | 0.5 in. |
| Height (Metric) Body | 1.2 cm |
| Precision | High |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.