Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermco™ Ertco™ ASTM 128F
Click to view available options
Immersion Length:
Total
Description
- Kinematic Viscosity
- 29.5° F TO 34.5° F
- Mercury
- Total Immersion
- Strict manufacturing procedures and quality controls insure full compliance to ASTM E-1
- High quality instruments are made from annealed glass and have been extensively aged for minimal scale error and stability
- Each ERTCO™ ASTM thermometer is designed for specific application testing and can be calibrated to your specific requirements
Specifications
Specifications
Certifications/Compliance | No |
For Use With (Application) | Kinematic viscosity at 32°F |
Length (Metric) | 305 mm |
Thermometer Fill | Mercury |
Accuracy | ±0.2°F |
Immersion Length | Total |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction