Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ertco™ ASTM Thermometers

Catalog No. 15059437
Click to view available options
Temperature Range (Metric):
34°C to 42°C
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Immersion Type Total Immersion
Length (Metric) Overall 275 mm
Thermometer Fill Mercury
Temperature Range (Metric) 34°C to 42°C
Immersion Length 275 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.