Learn More
Description
- Detect presence of ion signals emerging from the mass analyzer of mass spectrometer; also reduce multiplier noise and increase signals
- Available for all major instruments including Agilent Technologies™ Perkin-Elmer™, Shimadzu™, Thermo Scientific, and Varian™; total compatibility with GC/MS, LC/MS, ICP/MS, TOF/MS, and Magnetic Sector techniques
- Features Active Film™—proprietary dynode material with a chemically durable metal oxide secondary emission system; very air stable; exhibits stable performance even after repeated exposure to atmosphere
- Large dynode surface area for extended operating life
- High operational reliability and mechanical robustness; designed for sensitivity and linear system response
- Optimized ion and electron optics for maximum performance
- Easy installation
- Meet EPA, DFTPP ion abundance criteria
- Two-year shelf life
Specifications
Specifications
| Type | Electron Multiplier |
| For Use With (Application) | ICPMS - Detect Presence of Ion Signals Emerging From The Mass Analyzer of Mass Spectrometer, Also Reduce Multiplier Noise and Increase Signals |
| For Use With (Equipment) | Thermo Elemental PQ (SXP Rods), PQ-3, Excel (Sequential) Quadrupole Analyzer Type ICPMS |
| Certifications/Compliance | EPA, DFTPP |
| Surface Type | Large Dynode |
| Max. Temperature (English) | 662°F |
| Max. Temperature (Metric) | 350°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
