Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

R&D Systems™ EV MaxiSEC Columns
SDP

Catalog No. NB557237 Shop All Novus Products
Change view
Click to view available options
Quantity:
3 Columns
6 Columns
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
NB557237 6 Columns
NB397876 3 Columns
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. NB557237 Supplier R&D Systems™ Supplier No. NBP3117646COLUMNS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A Novus product, part of R&D Systems.

Size exclusion chromatography (SEC) columns for extracellular vesicle (EV) isolation.

  • Sample type: Urine, cell culture supernatant, or other diluted matrices
  • Sample volume: 5 to 20 mL (10-fold concentration recommended)
  • Isolation time: Approximately 30 minutes
  • EV elution fractions: 16 to 30
  • Protein elution fractions: 31 to 40
  • Reusability: Up to 5 times
  • Storage temperature: 4°C

Specifications

Quantity 6 Columns
Product Line Novus
Sample Type Urine, cell culture supernatant, or other diluted matrices
Phase Size Exclusion
Technique SEC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.