Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Caplugs™ (Evergreen Scientific) Polyethylene Stopper Caps
Shop All Caplugs Products
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
Product Type:
2-position Stopper Cap
Flat Top Stopper Cap
Stopper Cap
For Use With (Equipment):
10 mm Tubes
12 mm Polypropylene Culture Tubes
12 mm Tubes
13 mm Tubes
16 mm Tubes
17 mm Tubes
Automated Analyzer Sample Cups
Description
For test tubes:
- Precision-molded stopper caps are available for every size (except 15.5 × 50mm) of Evergreen test tube.
- Choose from either standard caps (like the 300-2900 series) or the flat-top style (300-4700 series).
- Over-fitting caps for use with sterile culture tubes have two positions: loose for aerobic culturing; tight for anaerobic culturing and leak-proof sealing.
- Caps for culture tubes are gamma-irradiated for sterility.
- Perforated caps (Cat. No. 05-551-5) help minimize variation caused by evaporation during processing; non-perforated caps and push-button stoppers are appropriate for short-term storage.(Cat. Nos. 02-544-73A and 05-300-291)
- See Evergreen Scientific sample cups
Specifications
Specifications
| Product Type | Stopper Cap |
| Material | Polyethylene |
| Color | Natural |
| Size (English) | 0.47 in. |
| Size (Metric) | 12 mm |
| For Use With (Equipment) | 12 mm Tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction