Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ (Evergreen Scientific) Sterile Polypropylene Culture Tubes

Catalog No. 22047511
Click to view available options
Closure Type:
Dual-position Cap
Not Included
Diameter (Metric):
12 mm
17 mm
Capacity (Metric):
5 mL
16 mL
Max. RCF:
3000 x g
6000 x g
This item is not returnable. View return policy
This item is not returnable. View return policy

Precision molded from premium-grade, chemically inert plastic materials

  • Gamma radiation sterilized; shipped ready to use
  • Tubes are constructed of polypropylene for toughness and chemical resistance
  • Polypropylene tubes are almost transparent and withstand centrifugation up to 6000 × g
  • Overfitting caps have inner ribs for two-position fits: loose for aerobic culturing and tight for anaerobic culturing and sealing
  • Tabs and/or rings allow easy removal and sealing
  • Screw caps have built-in sealing rings to provide leakproof closures
  • Available with or without caps; packaged in easy-to-open bags of 25 tubes each
  • Individual packaging available for 12 × 75mm, 17 × 100mm, and 16 × 125mm sizes (see Cat. Nos. 22-047-511, -514)

Specifications

Diameter (Metric) 12 mm
Max. RCF 6000 x g
Product Type Cell Culture Tube
Closure Type Dual-position Cap
Length (Metric) 75 mm
Material Polypropylene
Includes Two position cap
Packaging Quantity 500/Cs.
Sterility Sterile
Capacity (Metric) 5 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.