Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Caplugs™ Evergreen Scientific Two-Position Stopper Caps
Click to view available options
Color:
Natural
Description
- Over-fitting caps have two positions: loose for aerobic culturing, or tight for anaerobic culturing and leakproof sealing
- Gamma-irradiated for sterility
- Color: Natural
Specifications
Specifications
Product Type | 2-position Stopper Cap |
Material | Polypropylene |
Color | Natural |
Size (English) | 0.67 in. |
Size (Metric) | 17 mm |
Sterility | Sterile |
For Use With (Equipment) | 17 mm Tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction