Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

EVOS™ EVOS™ Onstage Vessel Holder, Gasket-sealed, one 35 mm dish

Catalog No. 12563620
Click to view available options
Quantity:
1 holder

EVOS™ vessel holders and stage plates fit a wide range of vessels, flasks, plates, dishes, and slides.

Product Features:
  • EVOS™ vessel holders allow a perfect fit of your microscope slide, cell culture flask or dish, or micro-well plate to the stage of the EVOS imaging systems for increased precision in sample alignment.
  • EVOS stage plates hold vessel holders, thereby expanding the number of vessel holders available for the EVOS systems.
  • With a snug and secure fit, yet readily switched, these accessories make imaging samples in a range of vessel holders convenient and easy.
TRUSTED_SUSTAINABILITY

Specifications

Type Imaging System Vessel Holder
Product Line EVOS
Description Onstage Vessel Holder, Gasket-sealed, one 35mm dish
For Use With (Equipment) EVOS™ Onstage Incubator
Holds One 35 mm Petri dish
Dimensions 159 mm x 109 mm
Quantity 1 holder
Shipping Condition Room Temperature
WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.