Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Angulated Stripping Tweezers

Catalog No. 17468564 Shop All Excelta Corporation Products
Change view
Click to view available options
Diameter (English):
32 AWG
36 AWG
38 AWG
40 AWG
42 AWG
44 AWG
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
17-468-564 38 AWG
17-468-561 32 AWG
17-468-563 36 AWG
17-468-566 42 AWG
17-468-565 40 AWG
17-468-567 44 AWG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-468-564 Supplier Excelta™ Supplier No. 15ASTPE38
Add to Cart
Add to Cart

Three Star angled stripping tweezers strips insulated and coated wire exactly to AWG gauge without nicking

  • Carbon steel with flame-hardened blades
  • Epoxy coated to prevent oxidation
  • OAL is 4.5 in.

Specifications

Tip Style Angled
Length (English) 4.5 in.
Material Carbon Steel
Length (Metric) 114 mm
Product Type Tweezers, Stripping, Angulated
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.0381 cm
Width (English) Body 0.32 in.
Width (Metric) Body 0.812 cm
Diameter (English) 38 AWG
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.