Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Antimagnetic Tweezers for Small Parts Handling

Catalog No. p-4684766 Shop All Excelta Corporation Products
Click to view available options
Tip Style:
Round
Round Curved

Round curved tip tweezers can handle many types of round components and electronic devices

  • The inside hole diameter is 0.060 in.
  • Finger serrations for better control

Specifications

Tip Style Round
Length (English) 4.5 in.
Material Stainless Steel
Length (Metric) 114 mm
Product Type Tweezers
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
Precision General
Width (English) Body 0.32 in.
Width (Metric) Body 0.81 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.