Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Excelta™ Carbofib Replacement Tips for 769 Series High Precision Tweezers

Catalog No. 18100943 Shop All Excelta Corporation Products
Change view
Click to view available options
Width (Metric) Tip:
0.5mm
1.38mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Tip
18-100-943 0.5mm
18-100-945 1.38mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-100-943 Supplier Excelta™ Supplier No. 769RTX

Replaceable tips for extreme precision Carbofib 769 tweezers

  • Includes set of two tips and four screws
  • Made of PTFE based material with 30% carbon fibers
  • Working temp is 249°F
  • 769-RTX replacement tips for 769-RT
  • Tip Size: 0.5mm (0.20 in.)
  • 769D-RTX replacement tips for 769D-RT
  • Tip Size: 1.38mm (0.055 in.)

Specifications

Width (Metric) Tip 0.5mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.