Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Cobaltima™ Forceps with Extreme Fine Points

Catalog No. 17467194 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
108 mm
114 mm
120 mm
Tip Style:
Angled Micro Fine Oblique Bent, Fine
Curved Tapered, Very Fine
Straight Tapered, Strong Fine
Straight Tapered, Very Fine
Width (Metric) Body:
0.812 cm
Width (Metric) Tip:
0.005 cm
0.0076 cm
0.025 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style Width (Metric) Body Width (Metric) Tip
17-467-194 114 mm Curved Tapered, Very Fine 0.812 cm 0.0076 cm
17-467-162 108 mm Straight Tapered, Very Fine 0.812 cm 0.005 cm
17-467-263 114 mm Angled Micro Fine Oblique Bent, Fine 0.812 cm 0.005 cm
18-100-809 120 mm Straight Tapered, Strong Fine 0.812 cm 0.025 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-467-194 Supplier Excelta™ Supplier No. 7CO
Add to Cart
Add to Cart

With ultra fine tips that are suited for microscopy

  • 40% cobalt alloy for strength and durability
  • Radius inside tip edges to prevent marring
  • Finger grooves for added gripping power
  • Working temperature: 500°C

Specifications

Tip Style Curved Tapered, Very Fine
Length (English) 4.5 in.
Material Cobalt Alloy
Length (Metric) 114 mm
Product Type Forceps, Cobaltima
Quantity (No. per Case) Each
Height (English) Body 0.01 in.
Height (Metric) Body 0.0254 cm
Precision Ultra
Width (English) Body 0.32 in.
Width (English) Tip 0.003 in.
Width (Metric) Body 0.812 cm
Width (Metric) Tip 0.0076 cm
Thickness (English) Tip 0.002 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.