Learn More
Description
- 40% cobalt alloy for strength and durability
- Radius inside tip edges to prevent marring
- Finger grooves for added gripping power
- Working temperature: 500°C
Specifications
Specifications
| Tip Style | Angled Micro Fine Oblique Bent, Fine |
| Length (English) | 4.5 in. |
| Material | Cobalt Alloy |
| Length (Metric) | 114 mm |
| Product Type | Forceps, Cobaltima |
| Quantity (No. per Case) | Each |
| Height (English) Body | 0.01 in. |
| Height (Metric) Body | 0.0254 cm |
| Precision | Ultra |
| Width (English) Body | 0.32 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.