Learn More
Description
These are made of a special blend of static dissipative plastics without the use of carbon fibers.
- ESD and Cleanroom safe
- Temperature resistant to 90°C
- Replaceable tips
- Silicon and chloride free
Specifications
Specifications
| Tip Style | Fine |
| Length (English) | 5 in. |
| Material | Stainless Steel |
| Length (Metric) | 127 mm |
| Product Type | Tweezers |
| Quantity (No. per Case) | Each |
| Precision | Extreme |
| Width (English) Tip | 0.02 in. |
| Width (Metric) Tip | 0.05 cm |
| Dimensions (L x W) | 5 x 0.020 in. (12.7 x 0.5 mm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.