Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Copolymer Tip Tweezers

Catalog No. 17467314 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
Fine
Flat
Round
Round or Flat
Material:
Copolymer
Stainless Steel
Width (English):
0.020 in.
0.080 in.
Width (English) Tip:
0.02 in.
0.08 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Material Width (English) Width (English) Tip
17-467-314 Round or Flat Copolymer 0.080 in. 0.08 in.
17-456-034 Round Stainless Steel 0.080 in. 0.08 in.
17-456-033 Fine Stainless Steel 0.020 in. 0.02 in.
17-467-315 Flat Stainless Steel 0.080 in. 0.08 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 missing translation for 'options'
Catalog No. 17-467-314 missing translation for 'mfr' Excelta™ missing translation for 'supplierNo' 179DRTX
Add to Cart
Add to Cart

Stainless-steel screw-on replaceable tips

These are made of a special blend of static dissipative plastics without the use of carbon fibers.

  • ESD and Cleanroom safe
  • Temperature resistant to 90°C
  • Replaceable tips
  • Silicon and chloride free

Specifications

Tip Style Round or Flat
Material Copolymer
Product Type Replacement Tips
Quantity (No. per Case) Each
Includes 2 tips and 4 screws
Precision Extreme
Width (English) Tip 0.08 in.
Width (Metric) Tip 0.2 cm
Width (Metric) 2 mm
Width (English) 0.080 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.