Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Electronic-Style Tweezers with Oblique Tips
Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
108 mm
114 mm
Precision:
Fine
High
Description
- Made from antimagnetic stainless steel
- Length: 4.25 in. (10.8cm)
Specifications
Specifications
Tip Style | Oblique Angle Bent, Fine |
Length (English) | 4.5 in. |
Material | Stainless Steel |
Length (Metric) | 114 mm |
Product Type | Tweezers, Electronic |
Quantity (No. per Case) | Each |
Height (English) Body | 0.015 in. |
Height (Metric) Body | 0.038 cm |
Precision | Fine |
Thickness | 0.06 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction