Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Electronic-Style Tweezers with Oblique Tips

Catalog No. 17467180 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
108 mm
114 mm
Precision:
Fine
High
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Precision
17-467-180 108 mm High
17-467-182 114 mm Fine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-467-180 Supplier Excelta™ Supplier No. 5BSA
Add to Cart
Add to Cart

For use under magnification for difficult access areas

  • Made from antimagnetic stainless steel
  • Length: 4.25 in. (10.8cm)

Specifications

Tip Style Oblique Angle Bent, Fine
Length (English) 4.25 in.
Material Stainless Steel
Length (Metric) 108 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
Precision High
Thickness 0.06 in.
Width (English) Body 0.32 in.
Width (English) Tip 0.0039 in.
Width (Metric) Body 0.81 cm
Width (Metric) Tip 0.009 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.