Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Precision Tweezers with Tapered Tips with High Precision Points
Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
108 mm
114 mm
Precision:
Fine
General
High
Description
- Antimagnetic stainless steel
- Straight tapered ultra-fine tip enhances visibility under microscopes
- Overall length: 4.25 in.
Specifications
Specifications
| Tip Style | Straight Tapered, Ultra Fine |
| Length (English) | 4.5 in. |
| Material | Stainless Steel |
| Length (Metric) | 108 mm |
| Product Type | Tweezers, Electronic |
| Quantity (No. per Case) | 1 Ea. |
| For Use With (Application) | For working under a scope |
| Height (English) Body | 0.015 in. |
| Height (Metric) Body | 0.038 cm |
| Precision | High |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction