Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Excelta™ Extreme Precision Stainless Steel Tweezer with Straight Soft Replaceable Carbofib Tips

Catalog No. 18100927 Shop All Excelta Corporation Products
Change view
Click to view available options
Width (English) Tip:
0.020 in.
0.025 in.
0.040 in.
0.055 in.
0.090 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Tip
18-100-927 0.025 in.
18-100-931 0.040 in.
18-100-935 0.055 in.
18-100-939 0.090 in.
18-100-925 0.020 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18-100-927 Supplier Excelta™ Supplier No. 169BRT

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Carbofib has better rigidity, tensile and flexural strength with fatigue and creep resistance

  • ESD safe conductive tool (102 ohms/sq))
  • Extreme Precision: Four star
  • Working temperature of Carbofib: 249°F
  • Available in various tip widths

Specifications

Width (English) Tip 0.025 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.