Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Excelta™ Fine Precision (Two Star) Stainless Steel Dressing Forceps

Catalog No. p-5022850 Shop All Excelta Corporation Products
Click to view available options
Width (Metric) Body:
8.65 mm
9.28 mm
Height (Metric) Body:
1.6 mm
1.7 mm

Features serrated grips for better control

  • Made of anti magnetic Stainless steel
  • Straight serrated square point

Specifications

Tip Style Straight Serrated, Square
Length (English) 4.5 in.
Material Stainless Steel
Length (Metric) 115 mm
Product Type Forceps, Dressing
Height (English) Body 1.6 mm
Height (Metric) Body 1.6 mm
Precision Fine
Width (English) Body 0.34 in.
Width (Metric) Body 8.65 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.