Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ General-Purpose Tweezers with Strong Tips
Shop All Excelta Corporation Products
Click to view available options
Length (English):
4.87 in.
5 in.
Tip Style:
Straight, Medium
Straight, Strong
Material:
Anti-magnetic Stainless Steel
Carbon Steel, Nickel Plated
Stainless Steel
Precision:
Fine
General
High
Description
- Strong tips for long life
- Anti-magnetic
- Straight tips with medium points
Specifications
Specifications
| Tip Style | Straight, Medium |
| Length (English) | 4.87 in. |
| Material | Anti-magnetic Stainless Steel |
| Length (Metric) | 123.6 mm |
| Product Type | Tweezers, General Purpose |
| Quantity (No. per Case) | Each |
| For Use With (Application) | For use without magnification |
| Height (English) Body | 0.015 in. |
| Height (Metric) Body | 0.038 cm |
| Precision | High |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction