Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ General-Purpose Tweezers with Strong Tips

Catalog No. 17447136 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.87 in.
5 in.
Tip Style:
Straight, Medium
Straight, Strong
Material:
Anti-magnetic Stainless Steel
Carbon Steel, Nickel Plated
Stainless Steel
Precision:
Fine
General
High
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style Material Precision
17-447-136 5 in. Straight, Strong Anti-magnetic Stainless Steel General
17-447-102 4.87 in. Straight, Medium Anti-magnetic Stainless Steel Fine
17-447-104 4.87 in. Straight, Medium Anti-magnetic Stainless Steel General
18-100-831 5 in. Straight, Medium Carbon Steel, Nickel Plated General
18-100-833 4.87 in. Straight, Medium Stainless Steel General
18-100-832 4.87 in. Straight, Medium Stainless Steel High
18-100-835 4.87 in. Straight, Medium Carbon Steel, Nickel Plated General
18-100-834 5 in. Straight, Medium Anti-magnetic Stainless Steel General
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-447-136 Supplier Excelta™ Supplier No. MMSASE
Add to Cart
Add to Cart

Designed to be used without magnification

  • Strong tips for long life
  • Anti-magnetic
  • Straight tips with medium points

Specifications

Tip Style Straight, Strong
Design mm
Length (English) 5 in.
Material Anti-magnetic Stainless Steel
Length (Metric) 127 mm
Product Type Tweezers, General Purpose
Quantity (No. per Case) Each
For Use With (Application) For use without magnification
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
Precision General
Width (English) Body 0.32 in.
Width (Metric) Body 0.81 cm
Style Boyle 5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.