Learn More
Description
- Strong tips for long life
- Anti-magnetic
- Straight tips with medium points
Specifications
Specifications
| Tip Style | Straight, Medium |
| Length (English) | 4.87 in. |
| Material | Stainless Steel |
| Length (Metric) | 123.6 mm |
| Product Type | Tweezers, General Purpose |
| Quantity (No. per Case) | Each |
| For Use With (Application) | For use without magnification |
| Height (English) Body | 0.015 in. |
| Height (Metric) Body | 0.038 cm |
| Precision | General |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.