Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ High-Precision ESD Safe Brushes
Click to view available options
Length (English):
3.5 in.
4.5 in.
4.75 in.
5.5 in.
5.75 in.
6 in.
6.75 in.
Product Type:
Applicator Brush
Cleaning Brush
ESD Safe Brush
Instrument Cleaning Brush
Toothbrush
Length (English) Brush:
0.12 in.
0.18 in.
0.19 in.
0.25 in.
0.32 in.
0.38 in.
0.5 in.
1.25 in.
1.5 in.
Description
- Stainless-steel or plastic handles
- Horse hair bristles
Specifications
Specifications
Product Type | Toothbrush |
Bristle Material | Horse Hair |
Handle Material | Plastic |
Handle Type | Square |
Length (English) | 6.75 in. |
Length (English) Brush | 1.25 in. |
Length (Metric) | 17.14 cm |
Length (Metric) Brush | 3.2 cm |
No. of Bristle Rows | 3 |
Precision | Fine |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction