Learn More
Description
- Stainless-steel or plastic handles
- Horse hair bristles
Specifications
Specifications
| Product Type | ESD Safe Brush |
| Handle Material | Stainless Steel |
| Handle Type | Flat |
| Tip Type | Straight |
| Diameter (English) Bristle | 0.32 in. |
| Diameter (English) Handle | 0.312 in. |
| Diameter (Metric) Bristle | 0.81 cm |
| Diameter (Metric) Handle | 7.9 mm |
| Length (English) | 4.75 in. |
| Length (English) Brush | 0.32 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.