Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Micro Tip Probes
Shop All Excelta Corporation Products
Click to view available options
Tip Style:
45° angled
90° angled
Hook
Straight
Description
- Stainless-steel micro tips for high-precision work
- Length: 6.5 (16.5cm)
- Tip size: 1mil
- Points are hardened for long life
Specifications
Specifications
| Product Type | Micro Tip Probe |
| Material | Stainless Steel |
| For Use With (Application) | For SMT and other micro assembly applications |
| Tip Style | 90° angled |
| Tip Thickness | 1 mm |
| Length (English) | 6.5 in. |
| Length (Metric) | 16.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction