Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Micro Tip Probes

Catalog No. 17467609 Shop All Excelta Corporation Products
Click to view available options
Tip Style:
45° angled
90° angled
Hook
Straight

With smallest available tips for SMT and other micro assembly applications

  • Stainless-steel micro tips for high-precision work
  • Length: 6.5 (16.5cm)
  • Tip size: 1mil
  • Points are hardened for long life

Specifications

Product Type Micro Tip Probe
Material Stainless Steel
For Use With (Application) For SMT and other micro assembly applications
Tip Style Straight
Tip Thickness 1 mm
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.