Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Miniature Tweezers
Shop All Excelta Corporation Products
Click to view available options
Length (English):
2.75 in.
3.12 in.
3.13 in.
3.5 in.
Tip Style:
Straight, Precision Very Fine
Tapered Precision, Extra Fine
Tapered, Fine
Material:
Stainless Steel
Stainless Steel, Neverrust™
Description
High-precision stainless steel.
Specifications
Specifications
Tip Style | Tapered Precision, Extra Fine |
Length (English) | 3.13 in. |
Material | Stainless Steel |
Length (Metric) | 80 mm |
Product Type | Tweezers, Miniature |
Quantity (No. per Case) | Each |
For Use With (Application) | For microscopy |
Height (English) Body | 0.015 in. |
Height (Metric) Body | 0.038 cm |
Precision | High |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction